Page 1 of 3

Next

Compare
5312WBR

COMPARE

5312WBR

Description
5312WBR ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 54MM WD

TIMKEN

Part # 5312WBR

BDI # 1346167

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255366
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 272.13 / each QTY
5312C3

COMPARE

5312C3

Description
5312C3 ANGULAR CONTACT BALL BEARING ; DR 60MM ID 130MM OD 54MM W OPEN

NTN

Part # 5312C3

BDI # 1203887

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257003
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 165.97 / each QTY
5312MFF

COMPARE

5312MFF

Description
5312MFF ANG CONTACT BALL BEARING ; 60MM IDX130MM OD 2.12" WD 2 SHIELDS

SKF

Part # 5312MFF

BDI # 663045

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256448
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 383.69 / each QTY
5312M

COMPARE

5312M

Description
5312M ANG CONTACT BALL BEARING ; 60MM BORE 130MM OD 54MM WD

SKF

Part # 5312M

BDI # 663043

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256445
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 305.48 / each QTY
NA 6916

COMPARE

NA 6916

Description
NA 6916 NEEDLE ROLLER BEARING

SKF

Part # NA 6916

BDI # 1421146

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : Available to order
$ 494.83 / each QTY