Page 1 of 4

Next

Compare
SB 22315 W33 YSS

COMPARE

SB 22315 W33 YSS

Description
SB 22315 W33 YSS SPHERICAL ROLLER BRG ; 75MMX160MMX55MM

MCGILL

Part # 0615606000

BDI # 344666

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 757.68 / each QTY
22315EJW33C3

COMPARE

22315EJW33C3

Description
22315EJW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD

TIMKEN

Part # 22315EJW33C3

BDI # 1424250

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 522.39 / each QTY
NU 324 ECM/C3

COMPARE

NU 324 ECM/C3

Description
NU 324 ECM/C3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID RBEC 1

SKF

Part # NU 324 ECM/C3

BDI # 1420398

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455855
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,475.63 / each QTY
22315 E/C3

COMPARE

22315 E/C3

Description
22315 E/C3 SPHR ROLLER BRG ; 75MM BORE 160MM OD 55MM WID SHAFT MOUNT

SKF

Part # 22315 E/C3

BDI # 1416066

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 484.67 / each QTY
22315 EJA/VA405

COMPARE

22315 EJA/VA405

Description
22315 EJA/VA405 SPHR ROLLER BRG ; 75MM BORE 160MM OD 55MM WID SHAFT MOUNT

SKF

Part # 22315 EJA/VA405

BDI # 1416155

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 477.87 / each QTY