Z-558830.03.ZL

COMPARE

Z-558830.03.ZL

Description
Z-558830.03.ZL CYLINDRICAL ROLLER BRG ; RND BORE OPEN CLOSURE

FAG

Part # Z-558830.03.ZL

BDI # 1147075

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 2,573.45 / each QTY
QJ 330 N2MA/HA3L4BC3

COMPARE

QJ 330 N2MA/HA3L4BC3

Description
QJ 330 N2MA/HA3L4BC3 BALL BRG ; ANG CONTACT 150MMX320MMX65MM WD

SKF

Part # QJ 330 N2MA/HA3L4BC3

BDI # 22741764

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Black Oxidized Ring and Roller
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 7,993.31 / each QTY
7330 BCBM

COMPARE

7330 BCBM

Description
7330 BCBM ANG CONTACT BALL BRG

SKF

Part # 7330 BCBM

BDI # 1418866

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257466
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 2,815.17 / each QTY