Page 1 of 4

Next

Compare
22320 E

COMPARE

22320 E

Description
22320 E SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID SHAFT MOUNT

SKF

Part # 22320 E

BDI # 1415197

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 854.68 / each QTY
22230 CC/C3W33

COMPARE

22230 CC/C3W33

Description
22230 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 73MM WID SHAFT MOUNT

SKF

Part # 22230 CC/C3W33

BDI # 1418113

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,219.93 / each QTY
22320 EK/C3

COMPARE

22320 EK/C3

Description
22320 EK/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID

SKF

Part # 22320 EK/C3

BDI # 1416132

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 854.68 / each QTY
22320 E/C3

COMPARE

22320 E/C3

Description
22320 E/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID SHAFT MOUNT

SKF

Part # 22320 E/C3

BDI # 1416153

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 854.68 / each QTY
5318WBR

COMPARE

5318WBR

Description
5318WBR ANGULAR CONTACT BALL BRG ; 90MM ID 190MM OD 73MM WD

TIMKEN

Part # 5318WBR

BDI # 1346236

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255380
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 852.20 / each QTY