74851CD-2
Description
74851CD-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 8-1/2"OD 3-3/16" W
Part # 74851CD-2
BDI # 1350834
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
215.9
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649619
Precision Class:
Standard
Basic Number:
74851CD
Features
Component:
Element
Width - Millimeter:
80.975
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1966In-Lbs
Width - Inch:
3.188