Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
9
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
10
Other Features:
Black Oxide Coated
HK0609
Description
HK0609 DRAWN CUP NDL RLR BRG ; 6MM BORE 10MM OD 9MM WID
Part # HK0609
BDI # 1180757
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591421
Self Aligning:
No
71905 CDGA/P4A
Description
71905 CDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 71905 CDGA/P4A
BDI # 1415615
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7200 BEP
Description
7200 BEP ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 9MM WD
Part # 7200 BEP
BDI # 1418747
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257776
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7200 BECBP
Description
7200 BECBP ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 9MM WD
Part # 7200 BECBP
BDI # 1268315
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257777
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)