GR217T-2
Description
GR217T-2 LUBRICANT GREASE ; NON RETURNABLE 1LB LC-2 TUB 6EA/PAK
Part # GR217T-2
BDI # 1356320
Features
Container Type:
Tub
Typical Use:
Multipurpose
Texture:
Grease
Color:
Amber
Product Name:
Grease
Product Base:
Lithium Complex
GR219C-2
Description
GR219C-2 LUBRICANT GREASE ; 14.1OZ CARTRIDGE TYPE 10EA/PAK
Part # GR219C-2
BDI # 1425097
Features
Container Type:
Cartridge
Typical Use:
Multipurpose
Texture:
Grease
Color:
Gray
Product Name:
Grease
Product Base:
Lithium Complex
GR217C-2
Description
GR217C-2 LUBRICANT GREASE ; NON RETURNABLE 14.1OZ LC-2 10EA/PAK
Part # GR217C-2
BDI # 1425093
Features
Container Type:
Cartridge
Typical Use:
Multipurpose
Texture:
Grease
Color:
Amber
Product Name:
Grease
Product Base:
Lithium Complex
12580-3
Description
12580-3 TAPERED ROLLER BEARING CONE ; NON RETURNABLE PRECISION 4 OD
Part # 12580-3
BDI # 1310260
Features
Component:
Cone
Width - Millimeter:
19.837
Inch - Metric:
Inch
Bore - Millimeter:
20.65
Bore - Inch:
0.813
Precision Class:
Class 3
Width - Inch:
0.781
Basic Number:
12580 #3
GW211PPB10
Description
GW211PPB10 DEEP GROOVE BALL BEARING ; 1-15/16" ID 3.937" OD 1.312" WD SR
Part # GW211PPB10
BDI # 1356467
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.325
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No