7SF12-TT
Description
7SF12-TT SPHERICAL PLAIN BEARING ; 0.75IN ID X 1.25IN OD
Part # 7SF12-TT
BDI # 1351408
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
19.837
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39522
Self Aligning:
Yes
GEH 12 C
Description
GEH 12 C SPHERICAL PLAIN BRG ; NON-RETURNABLE 12MMB 9MM HSG WID 26MMOD
Part # GEH 12 C
BDI # 1419168
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
GEZ 104 ES
Description
GEZ 104 ES SPHERICAL PLAIN BRG ; 1-1/4" BORE 15/16" HOUSING WID 2" OD
Part # GEZ 104 ES
BDI # 1418387
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes