Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581331
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
Features
Other Features:
Components May or May Not Intermix Among Brands | Size 120 | 22 Chain Links
Coupling Type:
Chain Coupling
Part Type:
Chain
50BTB28H
Description
50BTB28H ROLLER CHAIN SPROCKET ; 5/8" P 28T HT BORE FOR 2012 BUSHING
Part # 50BTB28H
BDI # 621921
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32147
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.98
Outside Diameter - Millimeter:
126.492
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
6804 | 8760In-Lbs
D60BTB30
Description
D60BTB30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE BORE FOR 2517 BUSH
Part # D60BTB30
BDI # 607932
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30382
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed