TCJ1 7/16
Description
TCJ1 7/16 FLANGE BRG UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # TCJ1 7/16
BDI # 1374255
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.7
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
546736
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1286
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
SAS2
Description
SAS2 PILLOW BLK BRG UNIT ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # SAS2
BDI # 1372548
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.431
Other Features:
Single Row | High Base
Global Part Number GPN:
520209
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
33205-90KA4
Description
33205-90KA4 TAPERED ROLLER BEARING ASSY ; 25MM X 52MM X 22MM SINGLE ROW
Part # 33205-90KA1
BDI # 1424492
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
659629
Assembly Components:
X33205 (1) | Y33205 (1)
Basic Number:
33205
Precision Class:
Standard
22232KEMW33C3
Description
22232KEMW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE
Part # 22232KEMW33C3
BDI # 20054395
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing