211NPP
Description
211NPP DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM WD SR 2 SEALS
Part # 211NPP
BDI # 1314572
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1364
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W204PP
Description
W204PP DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 20.62MM WD SR 2 SEALS
Part # W204PP
BDI # 1374855
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20.62
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269396
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W209PPB2
Description
W209PPB2 DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 30.18MM WD SR 2 SEALS
Part # W209PPB2
BDI # 1374904
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W306PP
Description
W306PP DEEP GROOVE BALL BEARING ; 30MM ID 72MM OD 30.18MM WD SR 2 SEALS
Part # W306PP
BDI # 1374933
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269412
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W308PP
Description
W308PP DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 36.53MM WD SR 2 SEALS
Part # W308PP
BDI # 1374937
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
36.53
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269414
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No