Back

Page 19 of 1177

Next

Compare
32036 X

COMPARE

32036 X

Description
32036 X TAPERED ROLLER BRG ; 180MM BORE 48MM CUP WD OPEN STEEL

SKF

Part # 32036 X

BDI # 1419314

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Outside Diameter - Millimeter: 280
Bore - Millimeter: 180

Bore - Inch: 7.087
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32036

Price Inventory : In stock
$ 1,525.61 / each QTY
P2B-DI-215R

COMPARE

P2B-DI-215R

Description
P2B-DI-215R; 023345 PILLOW BLK BRG

DODGE

Part # 023345

BDI # 240894

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522562
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
$ 1,179.32 / each QTY
F4R-S2-115R

COMPARE

F4R-S2-115R

Description
F4R-S2-115R FLANGED BLK RLR BRG ; 1-15/16" BORE 5.8" BOLT CIRCLE 4 HOLE

DODGE

Part # 070442

BDI # 247181

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.238
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger | With Set Screw
Global Part Number GPN: 551157
Housing Style: 4 Bolt Round Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 340.36 / each QTY
493D-2

COMPARE

493D-2

Description
493D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-3/8" OD 2-1/8" WID

TIMKEN

Part # 493D-2

BDI # 1345384

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5.375
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 136.525
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 648160
Precision Class: Standard
Basic Number: 493

Price Inventory : In stock
$ 171.47 / each QTY
22216 EK/C4

COMPARE

22216 EK/C4

Description
22216 EK/C4 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID

SKF

Part # 22216 EK/C4

BDI # 1265803

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 309.59 / each QTY