Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Outside Diameter - Millimeter:
273.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584806
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
2
TB28L100
Description
TB28L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # TB28L100
BDI # 612101
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.881
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573784
Pitch Diameter - Millimeter:
84.89
P408M30-SH
Description
P408M30-SH SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P408M30-SH
BDI # 610326
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577636
Pitch Diameter - Millimeter:
101.86
P408M50-SH
Description
P408M50-SH SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P408M50-SH
BDI # 610328
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577685
Pitch Diameter - Millimeter:
101.86
2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2