6020 CHAIN CPLG ASSY
Description
6020 CHAIN CPLG ASSY ; ASSEMBLY 60 SIZE OR SERIES COUPLING TYPE
Part # 100492
BDI # 251660
Features
Other Features:
Components May or May Not Intermix Among Brands | 20 Teeth
Coupling Type:
Chain Coupling
Part Type:
Chain Assembly
8020 CHAIN CPLG ASSY
Description
8020 CHAIN CPLG ASSY ; ASSEMBLY 80 SIZE OR SERIES
Part # 100493
BDI # 251661
Features
Other Features:
Components May or May Not Intermix Among Brands | 20 Teeth
Coupling Type:
Chain Coupling
Part Type:
Chain Assembly
10020 CHAIN CPLG ASSY
Description
10020 CHAIN CPLG ASSY ; 100 SIZE OR COUPLING TYPE
Part # 100495
BDI # 251662
Features
Other Features:
Components May or May Not Intermix Among Brands | 20 Teeth
Coupling Type:
Chain Coupling
Part Type:
Chain Assembly
SIZE 50 CHAIN CPLG COVER ASSY
Description
SIZE 50 CHAIN CPLG COVER ASSY ; ALUMINUM 5-1/8" OD 2-3/8" WID
Part # 099027
BDI # 251499
Features
Component:
Cover
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.375
FB4016 X 1
Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA
Part # 099105
BDI # 251518
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling