52MS ZP PAIR C2
Description
52MS ZP PAIR C2 STAMPED HOUSING ; 3-BOLT STEEL EA = PAIR
Part # 52MS
BDI # 19287270
QMF09J111SM
Description
QMF09J111SM FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK SQUARE SOLID-BLOCK
Part # QMF09J111SM
BDI # 790795
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar
Global Part Number GPN:
530096
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
15SF24
Description
15SF24 SPHERICAL PLAIN BEARING ; 1.5IN ID X 2.4375IN OD
Part # 15SF24
BDI # 1311080
Features
Enclosure:
Open
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
370A-2
Description
370A-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 7/8" WD
Part # 370A-2
BDI # 1338404
Features
Component:
Cone
Width - Millimeter:
22.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648103
Precision Class:
Standard
Basic Number:
370A
QVVP14V207SM
Description
QVVP14V207SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Part # QVVP14V207SM
BDI # 763607
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
103.886
Other Features:
Double Row | Double Nut
Global Part Number GPN:
505346
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2