8S 1 1/2
Description
8S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 5.45" OD 3-1/4" HUB
Part # 8S 1 1/2
BDI # 624361
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
Bevel Pinion | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Global Part Number GPN:
666272
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Pitch:
8 DP
Other Features:
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666205
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Pitch:
8 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1 | Optional Hardened Teeth
Global Part Number GPN:
666331
Pressure Angle:
20 Degree
41BS9 5/8
Description
41BS9 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 9T 5/8" BORE
Part # 41BS9 5/8
BDI # 620634
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
32493
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore