R1 1 15/16
Description
R1 1 15/16 TAPERED BUSHING ; 1-15/16" BORE 4" OD 2.88" LTB
Part # R1 1 15/16
BDI # 610820
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465104
Bushing Series:
R1
R1 2 15/16
Description
R1 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 4" OD 2.88" LTB
Part # R1 2 15/16
BDI # 610837
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465121
Bushing Series:
R1
R1 2 3/16
Description
R1 2 3/16 TAPERED BUSHING ; 2-3/16" BORE 4" OD 2.88" LTB
Part # R1 2 3/16
BDI # 610838
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465122
Bushing Series:
R1
R1 2 3/4
Description
R1 2 3/4 TAPERED BUSHING ; 2-3/4" BORE 4" OD 2.88" LTB
Part # R1 2 3/4
BDI # 610839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465123
Bushing Series:
R1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581828
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2