5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
YCJ1 11/16 SGT
Description
YCJ1 11/16 SGT FLANGE BRG UNIT ; 1-11/16" BORE 5.8" BOLT CIRCLE 4 HOLE
Part # YCJ1 11/16 SGT
BDI # 1375519
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
546877
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
NA439SW-90037
Description
NA439SW-90037 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 1-3/4" BORE 5" OD
Part # NA439SW-90037
BDI # 1367372
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
44.45
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
658169
Assembly Components:
NA439-SW (2) | K35666 (1) | T68977 (2)
Basic Number:
NA439
Precision Class:
Standard
3879-2
Description
3879-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.575" BORE 1-3/16" WD
Part # 3879-2
BDI # 1338856
Features
Component:
Cone
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647937
Precision Class:
Standard
Basic Number:
3879
3382-2
Description
3382-2 TAPERED ROLLER BEARING CONE ; 1-9/16" BORE 1.197" WD
Part # 3382-2
BDI # 1337299
Features
Component:
Cone
Width - Millimeter:
30.404
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
39.7
Precision Class:
Standard
Basic Number:
3382