Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
E2107;145TTFR16035

COMPARE

E2107;145TTFR16035

Description
E2107 ; 145TTFR16035 GP AC MOTOR ; 2HP 1800RPM TEFC 145T 3/60/230/460V

REGAL BRANDS

Part # E2107

BDI # 22328109

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.5
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
$ 575.72 / each QTY