ECP83774T-4
Description
ECP83774T-4 SEVERE DUTY AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Part # ECP83774T-4
BDI # 126805
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP83587T-4
Description
CECP83587T-4 GENERAL PURPOSE AC MOTOR ; 2HP 1800 RPM 3PH 145TC TEFC
Part # CECP83587T-4
BDI # 125704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84103T-4
Description
CECP84103T-4 GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 460VAC
Part # CECP84103T-4
BDI # 125718
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VECP83661T-4
Description
VECP83661T-4 GENERAL PURPOSE AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # VECP83661T-4
BDI # 130837
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.69
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty IEEE 841 Petrochem
Mounting Method:
C-Face
ECP83665T-4
Description
ECP83665T-4 SEVERE DUTY AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 0641M TEFC F1
Part # ECP83665T-4
BDI # 126791
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted