29320 E
Description
29320 E SPHER RLR THRUST BEARING ; 100MM BORE 1 170MM OD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
38
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
103
Height - Inch:
1.496
Bore 2 - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row
Cage Material:
Steel
T151W-904A2
Description
T151W-904A2 THRUST TAPERED RLR BEARING ; 1.51" BORE 1 2-55/64" OD 27/32" HGT
Part # T151W-904A2
BDI # 1373711
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.51
Bore 2 - Millimeter:
38.354
Height - Inch:
0.844
Bore 2 - Inch:
1.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
51205
Description
51205 THRUST BALL BEARING ; 25MM BORE 1 27MM BORE 2 47MM OD
Part # 51205
BDI # 1420520
Features
Height - Millimeter:
15
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
27
Height - Inch:
0.591
Bore 2 - Inch:
1.063
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row
Cage Material:
Steel
51116
Description
51116 THRUST BALL BRG ; 80MM BORE 1 82MM BORE 2 105MM OD
Part # 51116
BDI # 1419008
Features
Height - Millimeter:
19
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
0.748
Bore 2 - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
Single Row
Cage Material:
Steel