PBE920X 2 7/16
Description
PBE920X 2 7/16 PILLOW BLOCK BEARING UNIT ; 2-7/16" BORE 2-3/4" BASE-CTR
Part # 730010
BDI # 310649
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
22299
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPS-220
Description
VPS-220 PILLOW BLOCK BEARING UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT
Part # 767459
BDI # 311254
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
19998
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FBE920X 2 7/16
Description
FBE920X 2 7/16 FLANGE BEARING UNIT ; 2-7/16" BORE 7.6" BOLT CIRCLE 4 HOLE
Part # 730028
BDI # 310603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
22135
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
193
VF2S-108M
Description
VF2S-108M FLANGE BEARING UNIT ; 1/2" BORE 2-1/2" BOLT CIRCLE 2 BOLT
Part # 767570
BDI # 311548
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
2.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13173
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
64
Number of Mounting Holes:
2
VF2S-220
Description
VF2S-220 FLANGE BEARING UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 BOLT
Part # 767456
BDI # 311043
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
550125
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130