NABUDO-1-1/4
Description
NABUDO-1-1/4 FLANGE BLOCK BEARING ; 1-3/16" ID
Part # NABUDO-1-1/4
BDI # 20867755
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.56
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33.02
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.3
Flange Outside Diameter - Inch:
1.75
Other Features:
All-Round Insert | Gray Finish
Features
Profile:
Bushing With Flange
Nominal Outside Diameter - Inch:
1.13
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
20.828
Length Thru Bore - Inch:
0.82
Flange Outside Diameter - Inch:
1.25
Nominal Outside Diameter - Millimeter:
28.702
Material Description:
Polymer
Other Features:
All-Round Insert | Black-Green Finish
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant | 400 Stainless Steel Ball Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
4Y8AE8-23GX
Description
4Y8AE8-23GX HANGER BALL BEARING ; 1-7/16" BORE STAINLESS
Part # 4Y8AE8-23GX
BDI # 21489155
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.7
Other Features:
Food Grade Grease Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.202
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing