5204ZZ
Description
5204ZZ ANGULAR CONTACT BALL BRG ; 20MM BORE 47MM OD 20.6MM WD DR POR
Part # 5204ZZ
BDI # 664613
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256741
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7311BMU C3
Description
7311BMU C3 ANGULAR CONTACT BALL BRG ; FLUSH GND 55MM IDX120MM ODX29MM WD POR
Part # 7311BMUC3
BDI # 665363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6324 ZZ C3
Description
6324 ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 120MM BORE 260MM OD 55MM WD SR POR
Part # 6324ZZC3
BDI # 665102
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
55
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264768
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6005 C3
Description
6005 C3 DEEP GROOVE RADIAL BALL BRG ; 25MM BORE 47MM OD 12MM WD SR OPEN POR
Part # 6005C3
BDI # 664702
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264499
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU309 MC3
Description
NU309 MC3 CYLINDRICAL ROLLER BRG ; 45MM BORE 100MM OD 25 WID RBEC 1 POR
Part # NU309MC3
BDI # 665633
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451203
Number of Rows of Rollers:
Single Row