1640 ZZ
Description
1640 ZZ RADIAL BALL BEARING ; 7/8" BORE 2" OD 9/16" WD SR 2 MTL SHLD
Part # 1640 ZZ
BDI # 18151274
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259818
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
LM11710
Description
LM11710 TAPERED ROLLER BEARING CUP ; 1.57" OD .42" WIDE
Part # LM11710
BDI # 21488888
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.57
Outside Diameter - Millimeter:
39.878
Other Features:
Light Medium Duty
Global Part Number GPN:
653352
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
LM11710