7308PJDU
Description
7308PJDU ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308PJDU
BDI # 663158
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254634
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1472
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SF-1624-6
Description
SF-1624-6 PLAIN BEARING ; 0.502"X.753"X3/8"X15/16"X1/8"
Part # 402055
BDI # 525303
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
491308
6408/C3
Description
6408/C3 DEEP GROOVE BALL BRG ; 40MM BORE 110MM OD 27MM WD SR OPEN
Part # 6408/C3
BDI # 1418546
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2645
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No