VTR 5 1/2
Description
VTR 5 1/2 TRACK ROLLER ; POR 5.5" DIA STUD STYLE TRB
Part # VTR51/2
BDI # 23207832
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Roller Width - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5