MCF 35 SB
Description
MCF 35 SB CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # 1635015001
BDI # 344772
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20954
NUTR15-A
Description
NUTR15-A CAM FOLLOWER BEARING ; 35MM OD X 15MM ID X 19MM WD
Part # NUTR15-A
BDI # 1182031
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239812
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240014
NATR15-PP
Description
NATR15-PP-A CAM FOLLOWER BEARING ; 15MM BORE 35MM RLR DIA 18MM RLR WIDTH
Part # NATR15-PP-A
BDI # 1412386
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239727
NUTR15-X-A
Description
NUTR15-X-A CAM FOLLOWER BEARING ; 15MM BORE 35MM RLR DIA 18MM RLR WIDTH
Part # NUTR15-X-A
BDI # 1412409
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239815