Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P21-5MGT-15-MPB

COMPARE

P21-5MGT-15-MPB

Description
P21-5MGT-15-MPB SYNCHRONOUS PULLEY ; 21GROVES 5MM P 15MM W

GATES

Part # 77093021

BDI # 1409352

Features

Pitch Diameter - Inch: 1.316
Flange Outside Diameter - Millimeter: 38.862
Inch - Metric: Metric
Outside Diameter - Inch: 1.271
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 33.426
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 36.25 / each QTY