50B20H
Description
50B20H ROLLER CHAIN SPROCKET ; 20HT 4.320" OD 3/4" BORE 5/8" PITCH
Part # 50B20H
BDI # 745975
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore