E100F35
Description
E100F35 ROLLER CHAIN SPROCKET ; 1-1/4" P 35T TRIPLE BORE TO F BUSHING
Part # E100F35
BDI # 608359
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Global Part Number GPN:
30706
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
100-3 C/L CP
Description
100-3 C/L CP CONNECTING LINK ; COTTERED SLIPFIT - POLYBAG
Part # 101925089
BDI # 299848
Features
Roller Width - Inch:
0.755
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597568
Chain Series:
Standard
Internal Special Features:
No
100-3 O/L
Description
100-3 O/L OFFSET LINK ; ANSI 1.25 CHAIN PITCH 3 STRAND
Part # 101925087
BDI # 300923
Features
Roller Width - Inch:
0.755
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
597569
100-3 COT 10FT ELITE
Description
100-3 COT 10FT ELITE ROLLER CHAIN ; 10FT/BOX
Part # 80061774
BDI # 20646253
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Elite Series | High Precision