50-3 C/P C/L
Description
50-3 C/P C/L COTTERED CONNECTING LINK ; 50-3 ANSI 0.625" CHAIN PITCH 3 STRAND
Part # 50-3CL
BDI # 21462834
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602402
Chain Series:
Standard
Internal Special Features:
No
50-3 O/L
Description
50-3 O/L OFFSET LINK ; 50-3 CHAIN 5/8" CHAIN PITCH COT 20EA/PAK
Part # 50A3S12I
BDI # 17281588
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-50-3R-10FT;D0027
Description
DMD-50-3R-10FT ; D0027 RLLR CHAIN ; 10FT/BOX
Part # 101954241; DMD-50-3R-10FT;D0027
BDI # 21486007
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
E50B25H
Description
E50B25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT TRIPLE 1" MIN PLAIN BORE
Part # E50B25H
BDI # 608563
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Triplex Type
Global Part Number GPN:
30841
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
50-3 SC C/L
Description
50-3 SC C/L CONNECTING LINK ; 50-3 5/8" CHAIN PITCH SPG CLIP 20EA/PAK
Part # 50A3S26I
BDI # 17281589
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No