Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
116774.00

COMPARE

116774.00

Description
116774.00 JET PUMP MOTOR ; 3/4HP 3450RPM 56 TEFC 208-230/460V 3PH

LEESON

Part # 116774.00

BDI # 555148

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.37
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.5-2.4/1.2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 649.72 / each QTY
114154.00

COMPARE

114154.00

Description
114154.00 BRAKE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114154.00

BDI # 554900

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2/1 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
$ 939.30 / each QTY
90016311

COMPARE

90016311

Description
90016311 DC MOTOR BRUSH ; 90-180V

LEESON

Part # 900163.11

BDI # 17088921

Price Inventory : In stock
$ 11.94 / each QTY
131463.00

COMPARE

131463.00

Description
131463.00 GENERAL PURPOSE AC MOTOR ; 3HP 182T FRM 1800RPM 208-230/460VAC

LEESON

Part # 131463.00

BDI # 20181221

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
$ 700.53 / each QTY