36FN3000A02SP
Description
36FN3000A02SP EXTERNAL FAN ; PLASTIC 7.00 OD 1.175 ID
Part # 36FN3000A02SP
BDI # 19068455
BMH0702P06A2A
Description
BMH0702P06A2A SERVO MOTOR DC ; 3PH 8000RPM IP54 16 BIT ENCODER
Part # BMH0702P06A2A
BDI # 27914457
00718ET3E213TC-W22
Description
00718ET3E213TC-W22 AC MOTOR ; 7.5HP 1765RPM FR 213T 460V 3PH 60HZ
Part # 00718ET3E213TC-W22
BDI # 21595765
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face | Foot Mounted
003180T3E182T-SG
Description
003180T3E182T-SG GP MOTOR AC ; 3HP 1800RPM 4P 182T 3PH 460V 60HZ IP21
Part # 003180T3E182T-SG
BDI # 27914470
FSWDM3546-E
Description
FSWDM3546-E WASHDOWN DUTY AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56 3522M TENV F1 N
Part # FSWDM3546-E
BDI # 24650981