098004.00
Description
098004.00 PERMANENT MAGNET DC MOTOR ; 1/3HP SS56C FRM 1800RPM 90VDC NEMA TEFC
Part # 098004.00
BDI # 553910
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid