F2B-SXV-010
Description
F2B-SXV-010; 130327 FLANGED BLK BRG ; NON RETURNABLE
Part # 130327
BDI # 260923
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN:
549247
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
F2B-SCEZ-30M-SHSS
Description
F2B-SCEZ-30M-SHSS; 136863 ; FLANGED BLK BALL BRG NON RETURNABLE
Part # 136863
BDI # 262163
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.3
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
2
FC-SCM-204
Description
FC-SCM-204 FLANGE BLK BALL BRG ; 2-1/4" BORE 5.9" BOLT CIRCLE 4 HOLE
Part # 126177
BDI # 259147
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.4
Nominal Bolt Circle Diameter Round - Inch:
5.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
549983
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SCJT1 1/4S
Description
SCJT1 1/4S FLANGE BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # SCJT1 1/4S
BDI # 1372582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.54
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Smaller Housing
Global Part Number GPN:
546747
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
RCJC1 7/16
Description
RCJC1 7/16 FLANGE BRG UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # RCJC1 7/16
BDI # 1371584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
547090
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130