1/2X500FT PLANT MASTER 250 RED
Description
1/2X500 PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
1/4IN DURO FLEX AIR AND MP 300PSI 500FT
Description
1/4X500 PLANT+ 300 ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32000003
BDI # 18201363
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.57
Outside Diameter - Millimeter:
14.478
Other Features:
Bend Radius 2 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
3/4INX500FT PLANT MASTER RED 250PSI
Description
3/4X500 CL PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32045349
BDI # 20542029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
TIUB07R-33
Description
TIUB07R-33 POLYURETHANE TUBING ; 0.17" ID 1/4" OD 100FT RED
Part # TIUB07R-33
BDI # 17955104
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Red
Product Name:
Tubing
TIUB11R-20
Description
TIUB11R-20 POLYURETHANE TUBING ; 3/8" TUBE OD 66' LEN RED
Part # TIUB11R-20
BDI # 17955203
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
Product Name:
Tubing