NVS4114-0009D
Description
NVS4114-0009D SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 100-110/115-120V
Part # NVS4114-0009D
BDI # 17854205
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Overall Length - Inch:
5.512
Voltage:
100-110/50 VAC | 115-120/60 VAC