Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
MUCECH205-16NP

COMPARE

MUCECH205-16NP

Description
MUCECH205-16NP HANGER BEARING ; 1" BORE SET SCREW HANGER UNIT

AMI BEARINGS

Part # MUCECH205-16NP

BDI # 103125

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 69.85
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 125.93 / each QTY
UCECH207-20NPMZ2

COMPARE

UCECH207-20NPMZ2

Description
UCECH207-20NPMZ2 HANGER BEARING ; 1-1/4" ID

AMI BEARINGS

Part # UCECH207-20NPMZ2

BDI # 107811

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 92.075
Base to Center Height - Millimeter: 69.85
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 101.26 / each QTY
UCECH208-24NP

COMPARE

UCECH208-24NP

Description
UCECH208-24NP HANGER BEARING ; 1-1/2" BORE SET SCREW HANGER UNIT

AMI BEARINGS

Part # UCECH208-24NP

BDI # 107770

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 107.37 / each QTY