Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
KSR16-L0-10-10-17-08

COMPARE

KSR16-L0-10-10-17-08

Description
KSR16-L0-10-10-17-08 RLR CHAIN IDLR SPKT ; 16.2MM ID X 93.1MM OD X 18.3MM WD

INA

Part # KSR16-L0-10-10-17-08

BDI # 1175030

Price Inventory : Available to order
$ 50.52 / each QTY
KSR15-B0-08-10-16-08

COMPARE

KSR15-B0-08-10-16-08

Description
KSR15-B0-08-10-16-08 RLR CHAIN IDLR SPKT

INA

Part # KSR15-B0-08-10-16-08

BDI # 1411817

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.776
Length Thru Bore - Millimeter: 28.6
Other Features: 7 MM Teeth Width

Price Inventory : Available to order
$ 47.21 / each QTY