15V5F
Description
15V5F BELT IDLER PULLEY ; 1" BORE 5/8" BW 1G NDL BRG 5" OD
Part # 15V5F
BDI # 21436923
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
15.875
Belt Series:
5V