Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
15.875
Belt Series:
B
15V5F
Description
15V5F BELT IDLER PULLEY ; 1" BORE 5/8" BW 1G NDL BRG 5" OD
Part # 15V5F
BDI # 21436923
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
15.875
Belt Series:
5V
13V3F
Description
13V3F BELT IDLER PULLEY ; 1" BORE 3/8" BW 1G NDL BRG 3" OD
Part # 13V3F
BDI # 21436921
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
9.525
Belt Series:
3V
1BU5B
Description
1BU5B BELT IDLER PULLEY ; 0.635" BORE 5/8" BW 1G BB 5" OD
Part # 1BU5B
BDI # 21436870
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
18.288
Other Features:
Used with IS166 Idler Stud
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
15.875
Belt Series:
B