KSR16-L0-10-10-17-08
Description
KSR16-L0-10-10-17-08 RLR CHAIN IDLR SPKT ; 16.2MM ID X 93.1MM OD X 18.3MM WD
Part # KSR16-L0-10-10-17-08
BDI # 1175030
KSR15-B0-08-10-16-08
Description
KSR15-B0-08-10-16-08 RLR CHAIN IDLR SPKT
Part # KSR15-B0-08-10-16-08
BDI # 1411817
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.776
Length Thru Bore - Millimeter:
28.6
Other Features:
7 MM Teeth Width