TN065-2
Description
TN065-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
Part # TN065-2
BDI # 1374310
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
TAN20-2
Description
TAN20-2 BRG LOCKNUT ; 12TPI 5-3/16" OD 0.76" NOMINAL THK
Part # TAN20-2
BDI # 1374127
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
TN10-2
Description
TN10-2 BRG LOCKNUT ; 18TPI 2-11/16" OD 0.51" NOMINAL THK
Part # TN10-2
BDI # 1374314
Features
Thread Size:
1.967-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Outside Diameter - Millimeter:
68.275
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
TN12-2
Description
TN12-2 BRG LOCKNUT ; 18TPI 3-5/32" OD 0.541" NOMINAL THK
Part # TN12-2
BDI # 1374316
Features
Thread Size:
2.36-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.156
Outside Diameter - Millimeter:
80.162
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.541
Nominal Thickness - Millimeter:
13.741
TN07-2
Description
TN07-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
Part # TN07-2
BDI # 1374311
Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379