Features
Other Features:
Standard Coupling | With Extreme Pressure Additive | Lead Free
Container Type:
Grease Gun Cartridge
Typical Use:
Shaft Coupling
Texture:
Grease
Color:
Green
Product Name:
Grease
Product Base:
Polyethylene
68 5GAL PAIL;L0778-060
Description
L0778-060 SYN HIGH TEMP 68 5GAL PAIL ; LIQUID GREEN
Part # L0778-060
BDI # 18229475
Features
Other Features:
Clean Lubricated Surface
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Green
Product Name:
Oil
SAE/ISO Grade:
SAE 80W Gear | ISO 68
Product Type:
Ester
44220
Description
44220 TAPMATIC NATURAL CUTTING FLUID ; BOTTLE 16OZ 12/CASE
Part # 44220
BDI # 600306
Features
Other Features:
Biodegradable | Non Hazardous | Non Toxic
Product Name And Type:
Specialty Cutting Fluid
Container Type:
Bottle
Typical Use:
Metal Working
Texture:
Liquid
Color:
Green
Features
Other Features:
Standard Coupling | With Extreme Pressure Additive | Lead Free
Container Type:
Pail
Typical Use:
Shaft Coupling
Texture:
Grease
Color:
Green
Product Name:
Grease
Product Base:
Polyethylene
02016
Description
02016 TKX ALL PURPOSE LUBRICANT ; AEROSOL CAN 11OZ 12/CASE
Part # 02016
BDI # 600160
Features
Other Features:
Non Conductive | No Chlorinated Solvent | No Silicone | Displaces Moisture | Loosens Rusted and Frozen Part
Product Name And Type:
Specialty Wet Film Lubricant
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Green