0332-00023
Description
0332-00023 SPLINED SHAFT ; 0.625" OD 6" L 9 SPLINE
Part # 0332-00023
BDI # 486332
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.843
Overall Width - Inch:
10.63
0230-03094
Description
216 7.5/1 R WR 48CZ .938 WORM GEAR DRIVE ; POR
Part # 0230-03094
BDI # 23689655
0230-03095
Description
216 10/1 R WR 48CZ .938 WORM GEAR DRIVE ; POR
Part # 0230-03095
BDI # 23689659