SAS1 7/16
Description
SAS1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # SAS1 7/16
BDI # 1372546
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Other Features:
Single Row | High Base
Global Part Number GPN:
520212
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ESA-P2B-TRB-1-15/16
Description
ESA-P2B-TRB-1-15/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-1 15/16
BDI # 24621149
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SAS2
Description
SAS2 PILLOW BLK BRG UNIT ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # SAS2
BDI # 1372548
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.431
Other Features:
Single Row | High Base
Global Part Number GPN:
520209
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Other Features:
Single Row | Air Handling
Global Part Number GPN:
522517
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P4B526-TAF-407RE
Description
P4B526-TAF-407RE; 037628 ; PILLOW BLK ROLLER BRG 4-7/16" BORE
Part # 037628
BDI # 243100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520872
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4