ZA2400
Description
ZA2400 PILLOW BLOCK ROLLER BEARING ; 4" BORE 4-1/8" BASE-CTR HGT 2-HOLE
Part # 10412406
BDI # 18147273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502317
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK2 15/16
Description
RAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE
Part # RAK2 15/16
BDI # 1371387
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Other Features:
Single Row | Low Base
Global Part Number GPN:
520403
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
E-P2B-TRB-3 7/16
Description
E-P2B-TRB-3 7/16 PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-3 7/16
BDI # 1355697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row
Global Part Number GPN:
603126
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAF 22515
Description
SAF 22515 PILLOW BLOCK HOUSING ; 2-7/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE
Part # SAF 22515
BDI # 1266409
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
501475
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
ZA2215
Description
ZA2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 10426413
BDI # 18146908
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502343
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2