SA205-16
Description
SA205-16 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # SA205-16
BDI # 18152004
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
561124
Mounting Method:
Eccentric Collar
HCF208-24
Description
HCF208-24 FLANGE BLOCK BALL BEARING ; 4-BOLT ECENTRIC COLLAR
Part # HCF208-24
BDI # 21488787
UCF206-18
Description
UCF206-18 FLANGE BLOCK BALL BEARING ; 1-1/8" BORE 4.7" BOLT CIRCLE 4 HOLE
Part # UCF206-18
BDI # 18151856
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
547006
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120