UC206-19
Description
UC206-19 INSERT BEARING ; WIDE INNER RING SET SCREW
Part # 2101098993
BDI # 21436217
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
RCSM16
Description
RCSM16 MOUNTED CARTRIDGE UNIT ; SPHERICAL OD ECC LCKNG COLLR
Part # 2101093076
BDI # 21435804
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Narrow Inner Ring
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
SBLF205-15G
Description
SBLF205-15G FLANGE BLOCK BEARING ; 2BLT LIGHT DUTY INSERT 0.9375IN BORE
Part # 2101094813
BDI # 22361546
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
UCP210-32
Description
UCP210-32 PILLOW BLOCK BEARING ; 2IN BORE 2-1/4IN BASE-CTR HGT 2 HOLE
Part # 2101100488
BDI # 21436267
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2